Motion
35282
Gas Cylinder Stand - Steel Frame Material, Gray Color, 16 in Overall Length
Mi Item #07732086
MFR #35282
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Cylinder Stand - Steel Frame Material, Gray Color, 16 in Overall Length
Mi Item #07732086
MFR #35282

Mfr description
35282 GAS CYLINDER STAND
  • Fully welded construction using 11-gauge (3-mm) steel provides structural integrity and longevity
  • Low profile design accepts cylinders from 4- to 10-in (102- to 254-mm) in diameter
  • Designed for the safe storage of industrial and commercial use compressed gas cylinders, these storage stands help prevent dangerous tipping situations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    4
  • Mount Hole Screw Size
    0.406 in
  • Overall Height
    15 in
  • Overall Length
    16 in
  • Overall Width
    16 in
  • Shipping Weight
    22 lbs
  • Weight
    21 lbs

Details

  • Color
    Gray
  • Cylinder Capacity
    1
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    7326190080
  • Manufacturer Upc Number
    697841210974
  • Mount Holes
    3
  • Mount Type
    Floor
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1(Compressed Gas Association)
  • Strap Style
    Poly Cinch Strap with Steel Buckle and Clamping Bar
  • Straps Per Cylinder
    1
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)