Motion
35304
Gas Cylinder Process Stand - Steel Frame Material, Gray Color, 13.75 in Overall Length
Mi Item #07732096
MFR #35304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gas Cylinder Process Stand - Steel Frame Material, Gray Color, 13.75 in Overall Length
Mi Item #07732096
MFR #35304

Mfr description
35304 GAS CYLINDER PROCESS STAND
  • Securely mount cylinder controls and cross-over devices with integral elevated panels
  • Welded construction using 11-gauge (3-mm) steel provides structural integrity and longevity
  • Exclusive bumper guard edging with steel reinforced vinyl protects your cylinders from damage while providing extra grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Min Cylinder Diameter
    4
  • Mount Hole Screw Size
    0.406 in
  • Overall Height
    72 in
  • Overall Length
    13.75 in
  • Overall Width
    18 in
  • Shipping Weight
    117 lbs
  • Weight
    65 lbs

Details

  • Color
    Gray
  • Cylinder Capacity
    1
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    7326190080
  • Manufacturer Upc Number
    697841211070
  • Mount Holes
    4
  • Mount Type
    Floor
  • Standards Met
    NFPA 1,NFPA 55,OSHA,CGA-P1(Compressed Gas Association)
  • Strap Style
    Poly Cinch Strap with Steel Buckle
  • Straps Per Cylinder
    2
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)