Motion
35316
Lecture Bottle (LB) Gas Cylinder Holder - PVC Frame Material, Gray Color, 7.75 in Overall Length
MI ITEM #07732102
MFR #35316
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lecture Bottle (LB) Gas Cylinder Holder - PVC Frame Material, Gray Color, 7.75 in Overall Length
MI ITEM #07732102
MFR #35316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    0.25 in
  • Overall Height
    5 in
  • Overall Length
    7.75 in
  • Overall Width
    7.75 in
  • Shipping Weight
    3 lbs
  • Weight
    3 lbs

Details

  • Color
    Gray
  • Cylinder Capacity
    1
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    PVC
  • Harmonization Code
    7326190080
  • Manufacturer Upc Number
    697841211131
  • Mount Holes
    4
  • Mount Type
    Bench
  • Warranty
    1 Year

Overview

Mfr description
35316 LECTURE BOTTLE (LB) GAS CYLINDER
  • Sized to fit 2-in (51-mm) calibration gas cylinders or LB style lecture bottles, this chemically welded PVC stand with formed walls is durable and chemical resistant.
  • Designed to either be free standing or bench mounted with pre-drilled mount holes.
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought