Motion
35322
Lecture Bottle (LB) Gas Cylinder Holder - PVC Frame Material, Gray Color, 6 in Overall Length
Mi Item #07732105
MFR #35322
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lecture Bottle (LB) Gas Cylinder Holder - PVC Frame Material, Gray Color, 6 in Overall Length
Mi Item #07732105
MFR #35322

Mfr description
35322 LECTURE BOTTLE (LB) GAS CYLINDER
  • Sized to fit 2-in (51-mm) calibration gas cylinders or LB style lecture bottles commonly found in laboratories, this chemically welded PVC carrier with formed walls and loop handle is durable and chemical resistant.
  • Designed with pre-drilled mounting holes for permanent installations.
  • Helps comply with OSHA, NFP1, NFPA 55, and CGA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    19 in
  • Overall Length
    6 in
  • Overall Width
    9 in
  • Shipping Weight
    6 lbs
  • Weight
    6 lbs

Details

  • Color
    Gray
  • Cylinder Capacity
    6
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    PVC
  • Harmonization Code
    7326190080
  • Manufacturer Upc Number
    697841211162
  • Mount Type
    Carrier
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)