Motion
35350
Seismic-Rated Anchor for Barricade Racks, Package of 1 - Compressed Gas, Steel Frame Material
Mi Item #07732111
MFR #35350
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seismic-Rated Anchor for Barricade Racks, Package of 1 - Compressed Gas, Steel Frame Material
Mi Item #07732111
MFR #35350

Mfr description
35350 SEISMIC-RATED ANCHOR
  • For use with barricade style racks
  • Listed for use in seismic zones A, B, C, D, E and F
  • 2015 IBC Compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    5.5 in
  • Overall Length
    0.5 in
  • Overall Width
    0.5 in
  • Shipping Weight
    1 lbs
  • Weight
    0.3 lbs

Details

  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    7308909590
  • Manufacturer Upc Number
    697841211216
  • Product Type
    Barricade Racks
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)