Motion
35354
One-Hour Fire Barrier - Steel/Marinite® I Frame Material, Gray Color, 2 in Overall Length
Mi Item #07732113
MFR #35354
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Hour Fire Barrier - Steel/Marinite® I Frame Material, Gray Color, 2 in Overall Length
Mi Item #07732113
MFR #35354

Mfr description
35354 ONE-HOUR FIRE BARRIER
  • For applications where both fuels and oxidizers are stored in close proximity, a one-hour fire barrier between barricade racks, mounting brackets, or stands exceeds minimum NFPA 55, OSHA and CGA standards for separation of oxidizers and flammable gases. Constructed using fire-resistant Marinite® fully encased into welded steel panels, these units may be mounted to exterior walls and floor using provided mounting holes with self-supplied fasteners, or be used as a free-standing wall.
  • Lift hook plates supplied for installation positioning.
  • Marinite® I is a registered trademark of BNZ Materials, Inc.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    0.0406 in
  • Overall Height
    75 in
  • Overall Length
    2 in
  • Overall Width
    28 in
  • Shipping Weight
    280 lbs
  • Weight
    240 lbs

Details

  • Color
    Gray
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel/Marinite® I
  • Harmonization Code
    7308909590
  • Manufacturer Upc Number
    697841211230
  • Mount Holes
    6
  • Mount Type
    Wall/Floor
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)