Motion
35358
Safety Snap Cap for Gas Cylinders - Steel Frame Material, Yellow Color, 4 in Overall Length
MI ITEM #07732115
MFR #35358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Snap Cap for Gas Cylinders - Steel Frame Material, Yellow Color, 4 in Overall Length
MI ITEM #07732115
MFR #35358

Mfr description
35358 SAFETY SNAP CAP
  • Limit unauthorized access to valve control—includes brass padlock
  • Fits high pressure, fine thread cylinders—3.125-in x 11UN threads
  • Meets ISO 11117, DOT 49 CFR, CSA B340, and CGA V-9
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    7.5 in
  • Overall Length
    4 in
  • Overall Width
    5 in
  • Shipping Weight
    4 lbs
  • Weight
    4 lbs

Details

  • Color
    Yellow
  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8309900000
  • Manufacturer Upc Number
    697841211254
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)