Motion
35362
Safety Snap Cap for Gas Cylinders - Steel Frame Material, Yellow Color, 4 in Overall Length
MI ITEM #07732117
MFR #35362
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Snap Cap for Gas Cylinders - Steel Frame Material, Yellow Color, 4 in Overall Length
MI ITEM #07732117
MFR #35362

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35362 SAFETY SNAP CAP FOR GAS CYLINDERS
  • Limit unauthorized access to valve control—includes brass padlock
  • Fits high pressure, coarse thread cylinders—3.125-in x 7UN threads
  • Meets ISO 11117, DOT 49 CFR, CSA B340, and CGA V-9
  • Reduce potential accidents and theft of costly cylinder contents.
  • Designed to fit most North American gas cylinders, the Safety Snap Cap restricts access to the main cylinder control and regulator attachment, providing a lockout device that prevents unauthorized use.
  • Simply mount cap to cylinder and attach regulator, close cap and attach padlock.
  • Design allows access to the valve handle without having to remove the cap and replace the regulator each time cylinder is needed.
  • Welded steel construction and powder coated finish provides many years of use.

Specifications

  • Cylinder Type
    Compressed Gas
  • Frame Material
    Steel
  • Overall Length
    4 in
  • Overall Width
    5 in
  • Overall Height
    7.5 in
  • Color
    Yellow
  • Warranty
    1 Year
  • Manufacturer Upc Number
    697841211278
  • Harmonization Code
    8309900000
  • ECCN
    EAR99
  • Weight
    4 lbs
  • Shipping Weight
    4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text