Motion
35366
Chain for Gas Cylinder Support Brackets - Steel Frame Material, 41 in Overall Length
MI ITEM #07732119
MFR #35366
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain for Gas Cylinder Support Brackets - Steel Frame Material, 41 in Overall Length
MI ITEM #07732119
MFR #35366

Mfr description
35366 CHAIN FOR GAS CYLINDER SUPPORT
  • For an improved level of safety for any installation, most brackets, stands, and carts include openings to retrofit secondary support chains, one chain for each cylinder strap.
  • Welded and plated, heavy-duty size 2/0 steel chains with twist link allows links to lay flat against the cylinders, enabling a tighter fit and preventing damage to required labeling.
  • Chains are 41-in (1041-mm) long.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1 in
  • Overall Length
    41 in
  • Overall Width
    2 in
  • Shipping Weight
    1 lbs
  • Weight
    1 lbs

Details

  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    7315120040
  • Manufacturer Upc Number
    697841211292
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)