Motion
35372
Semi-Pneumatic Wheels and Axle Set for Gas Cylinder Hand Trucks - 8 in Overall Length
Mi Item #07732122
MFR #35372
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Wheels and Axle Set for Gas Cylinder Hand Trucks - 8 in Overall Length
Mi Item #07732122
MFR #35372

Mfr description
35372 SEMI-PNEUMATIC WHEELS AND AXLE SET
  • Wheel and axle replacement set for single cylinder Justrite hand trucks.
  • Includes two 8-inch semi-pneumatic wheels with welded steel hubs and dual ball bearings, and plated axle with clips and washers.
  • Wheels are 8-inch x 1.75-inch. Axel size is 15.75-inch x 0.5-inch.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    8 in
  • Overall Length
    8 in
  • Overall Width
    18 in
  • Shipping Weight
    9 lbs
  • Weight
    9 lbs

Details

  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Harmonization Code
    8709900020
  • Manufacturer Upc Number
    697841211322
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)