Motion
35378
Flat-Free Wheel for Gas Cylinder Hand Trucks - 10.5 in Overall Length
Mi Item #07732125
MFR #35378
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat-Free Wheel for Gas Cylinder Hand Trucks - 10.5 in Overall Length
Mi Item #07732125
MFR #35378

Mfr description
35378 FLAT-FREE WHEEL
  • Flat-free 10.5-inch replacement wheel for single and double cylinder Justrite hand trucks.
  • Urethane filled wheels will not go flat to ensure mobility of hand trucks on almost any terrain.
  • Features welded steel hub with dual ball bearings, sized for 0.625-inch axle (not included).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4 in
  • Overall Length
    10.5 in
  • Overall Width
    10.5 in
  • Shipping Weight
    5 lbs
  • Weight
    5 lbs

Details

  • ECCN
    EAR99
  • Harmonization Code
    8709900020
  • Manufacturer Upc Number
    697841211353
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)