Motion
35384
Cylinder Locking Post and Collar Set for Double Cylinder Hand Trucks - Steel Frame Material, 8 in Overall Length
MI ITEM #07732128
MFR #35384
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder Locking Post and Collar Set for Double Cylinder Hand Trucks - Steel Frame Material, 8 in Overall Length
MI ITEM #07732128
MFR #35384

Mfr description
35384 CYLINDER LOCKING POST AND COLLAR
  • Set of two locking posts used to lock gas cylinders down securely onto any double cylinder Justrite hand truck.
  • For cylinders 7- to 10-inches in diameter, posts include adjustable ring plates and feature powder coating for added durability.
  • Commonly to secure high-pressure cylinders for maximum safety, but also compatible with low-pressure cylinders.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    43 in
  • Overall Length
    8 in
  • Overall Width
    4 in
  • Shipping Weight
    13 lbs
  • Weight
    13 lbs

Details

  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    7308909590
  • Manufacturer Upc Number
    697841211384
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)