Motion
35386
Tool Box Attachment for Double Cylinder Hand Trucks - Steel Frame Material, 5 in Overall Length
Mi Item #07732129
MFR #35386
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Box Attachment for Double Cylinder Hand Trucks - Steel Frame Material, 5 in Overall Length
Mi Item #07732129
MFR #35386

Mfr description
35386 TOOL BOX ATTACHMENT
  • Locking tool tray for all double cylinder Justrite hand trucks is capable of housing a complete oxyacetylene welding kit.
  • This tool tray with lid and lock hasp has side opening to allow for secure storage and safe transportation of torch without having to disconnect the hoses.
  • Fully welded steel construction with powder-coated finish for improved chemical resistance and a longer life span.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    8 in
  • Overall Length
    5 in
  • Overall Width
    20 in
  • Shipping Weight
    15 lbs
  • Weight
    14 lbs

Details

  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    7308909590
  • Manufacturer Upc Number
    697841211391
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)