Motion
35390
Swivel Caster Set for Gas Cylinder Hand Trucks - High Density Polethylene Frame Material, Gray Color, 8 in Overall Length
MI ITEM #07732131
MFR #35390
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Caster Set for Gas Cylinder Hand Trucks - High Density Polethylene Frame Material, Gray Color, 8 in Overall Length
MI ITEM #07732131
MFR #35390

Mfr description
35390 SWIVEL CASTER SET
  • Post swivel replacement caster set for single and double cylinder Justrite hand trucks.
  • Two 5-inch hard rubber wheels with ball bearing steel swivel yokes, on a ½-inch threaded post with flat washer, lock washer and nut.
  • For hand truck models 35036, 35044, and 35052.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    12 in
  • Overall Length
    8 in
  • Overall Width
    12 in
  • Shipping Weight
    5 lbs
  • Weight
    4.5 lbs

Details

  • Color
    Gray
  • ECCN
    EAR99
  • Frame Material
    High Density Polethylene
  • Harmonization Code
    7326908688
  • Manufacturer Upc Number
    697841211414
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)