Motion
35392
Steel Wheel for Gas Cylinder Hand Trucks - 1.5 in Overall Length
Mi Item #07732132
MFR #35392
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Wheel for Gas Cylinder Hand Trucks - 1.5 in Overall Length
Mi Item #07732132
MFR #35392

Mfr description
35392 STEEL WHEEL FOR GAS CYLINDER
  • All welded 20-inch steel replacement wheel for double cylinder Justrite hand trucks.
  • Features ½-inch steel spokes and steel hub with dual ball bearings, sized for 0.625-inch axle (not included).
  • Black powder-coated finish.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    20 in
  • Overall Length
    1.5 in
  • Overall Width
    20 in
  • Shipping Weight
    14 lbs
  • Weight
    16 lbs

Details

  • ECCN
    EAR99
  • Harmonization Code
    7326908688
  • Manufacturer Upc Number
    697841211421
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)