Motion
35400
Chain for Barricade Racks, Single Station, 19 Inch Long - Compressed Gas, Steel Frame Material
Mi Item #07732136
MFR #35400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain for Barricade Racks, Single Station, 19 Inch Long - Compressed Gas, Steel Frame Material
Mi Item #07732136
MFR #35400

Mfr description
35400 CHAIN FOR BARRICADE RACKS
  • Replacement type 1/0 twist coil steel chain for barricade racks.
  • Available in 19-inch length; cut to size for your barricade rack specifications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1 in
  • Overall Length
    19 in
  • Overall Width
    1 in
  • Shipping Weight
    2 lbs
  • Weight
    1 lbs

Details

  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    7315120040
  • Manufacturer Upc Number
    697841211469
  • Product Type
    Barricade Racks
  • Strap Style
    Chain
  • Straps Per Cylinder
    1
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)