Motion
35402
Edge Molding for Brackets, Hand Trucks, and Stands - Steel Reinforced Vinyl Frame Material, 120 in Overall Length
MI ITEM #07732137
MFR #35402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Edge Molding for Brackets, Hand Trucks, and Stands - Steel Reinforced Vinyl Frame Material, 120 in Overall Length
MI ITEM #07732137
MFR #35402

Mfr description
35402 EDGE MOLDING FOR BRACKETS HAND
  • Made from steel reinforced vinyl, this replacement bumper guard edge molding fits tightly to the bracket assembly for enhanced cylinder grip and to minimize damage to the cylinder and hand truck.
  • Comes in 10-ft sections.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1 in
  • Overall Length
    120 in
  • Overall Width
    4 in
  • Shipping Weight
    1 lbs
  • Weight
    0.5 lbs

Details

  • ECCN
    EAR99
  • Frame Material
    Steel Reinforced Vinyl
  • Harmonization Code
    3926905700
  • Manufacturer Upc Number
    697841211476
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)