Motion
35404
Ratchet Strap for Cylinder Forklift Pallets - 180 in Overall Length
MI ITEM #07732138
MFR #35404
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet Strap for Cylinder Forklift Pallets - 180 in Overall Length
MI ITEM #07732138
MFR #35404

Mfr description
35404 RATCHET STRAP
  • Replacement ratchet strap for cylinder forklift pallets.
  • DOT rated, these 30-foot long by 2-inch wide straps have hooked ends for engaging into the frame of the pallet to secure a group of cylinders.
  • For cylinder forklift pallet models 35210, 35212, 35214, 35216, 35218, 35220 and 35222.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    6 in
  • Overall Length
    180 in
  • Overall Width
    4 in
  • Shipping Weight
    5 lbs
  • Weight
    5 lbs

Details

  • Cylinder Type
    Compressed Gas
  • ECCN
    EAR99
  • Harmonization Code
    3926905700
  • Manufacturer Upc Number
    697841211483
  • Strap Style
    Ratchet Strap
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)