Specifications
Dimensions
- Bore Diameter50 mm
Details
- Arm Mounting PositionBoth sides
- Arm Opening Angles120 °
- Country of OriginUS
- Port Thread StandardNPT
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesCKZ2N
Overview
Mfr description
CKZ2N50-120DP