Motion
C62015
Hand Tap - 0403 Series, #8 - 32 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #07732406
MFR #C62015
Price$8.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 0403 Series, #8 - 32 Thread Size, 4 Flutes, UNC Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #07732406
MFR #C62015

Mfr description
C62015 8-32 UNC BOT TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.46/each

Specifications

Dimensions

  • Overall Length
    2.1250 in
  • Shank Diameter
    0.1680 in
  • Table Length
    2.1250 in
  • Tapping Depth
    1.5000 in
  • Thread Length  
    0.7500 in
  • Thread Size
    #8 - 32

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    0403
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)