Motion
PSL-K-12

ZERO MAX
PSL-K-12

Keyless Bushing - PSL-K Series, 12 mm ID, 20 mm OD
Mi Item #07732738
MFR #PSL-K-12
Price$58.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-12

Keyless Bushing - PSL-K Series, 12 mm ID, 20 mm OD
Mi Item #07732738
MFR #PSL-K-12

Mfr description
PSL-K-12 SHAFT CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.40/each

Specifications

Dimensions

  • Bolt Size
    M4
  • Bore Diameter
    12 mm
  • Hub Contact Pressure
    23206 psi
  • Outside Diameter  
    20 mm
  • Overall Length
    28 mm
  • Screw Size
    M4x10
  • Shaft Contact Pressure
    260 N/mm^2
  • Weight
    0.17 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    25.82 ft-lbs
  • Number Of Locking Screws
    4
  • Series
    PSL-K
  • Transmissible Axial Force
    1754 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)