Motion
MY1B32TFG-1300Z

SMC CORP OF AMERICA
MY1B32TFG-1300Z

MY1B32TFG-1300Z
Mi Item #07732802
MFR #MY1B32TFG-1300Z
Price$719.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B32TFG-1300Z

MY1B32TFG-1300Z
Mi Item #07732802
MFR #MY1B32TFG-1300Z

Mfr description
MY1B32TFG-1300Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.34/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    1300

Details

  • Actuation
    Double Acting
  • Body Type
    Rodless
  • Bracket 1
    Mechanically Jointed
  • Cylinder Style
    Rodless
  • Mounting Type
    Mechanically Jointed
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)