Motion
PFMB7202-F06-B-RA

SMC CORP OF AMERICA
PFMB7202-F06-B-RA

Pneumatic Flow Switch - 20 L/min to 2000 L/min Flow Rate, Lead Wire with Connector Connection
Mi Item #07732808
MFR #PFMB7202-F06-B-RA
Price$618.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PFMB7202-F06-B-RA

Pneumatic Flow Switch - 20 L/min to 2000 L/min Flow Rate, Lead Wire with Connector Connection
Mi Item #07732808
MFR #PFMB7202-F06-B-RA

Mfr description
PFMB7202-F06-B-RA
  • Flow range (lpm): 5-500, 10-1000, 20-2000
  • Port sizes (Rc, NPT, G): 1/2 or 3/4 (flow range dependent)
  • Rated pressure range (MPa): 0 to 0.8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.12/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 in G
  • Port 2 Size/Type
    3/4 in G

Details

  • Accuracy
    ±3 %
  • Country of Origin
    JP
  • Display
    Integrated
  • Electrical Connection
    Lead Wire with Connector
  • Flow Rate Range
    20 L/min to 2000 L/min
  • Fluid Comp
    Air, Nitrogen
  • Mounting Type
    Bracket
  • Number Of Outputs
    2
  • Operating Pressure Range
    0 MPa to 0.8 MPa
  • Output Specification
    PNP
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    20 L/min to 2000 L/min
  • Series
    PFM
  • Standards Met
    CE, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)