Motion
88130742

ASCO
88130742

Manual Mechanical Air Control Valve - Instant Fitting, 3 Ports, 2 Position, Mushroom Operated
Mi Item #07732852
MFR #88130742
Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
88130742

Manual Mechanical Air Control Valve - Instant Fitting, 3 Ports, 2 Position, Mushroom Operated
Mi Item #07732852
MFR #88130742

Mfr description
88130742 MUSHROOM BUTTON BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.00/each

Specifications

Dimensions

  • Overall Width
    1.5750 in, 40 mm

Details

  • Actuator Type
    Mushroom
  • Body Material
    Plastic
  • Flow Direction
    3-Way
  • Knob Color
    Black
  • Normal State
    Normally Open, Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Piping Type
    Instant Fitting
  • Port Connection Type
    Instant Fitting
  • Valve Function
    3/2 NC NO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)