Motion
88130753

ASCO
88130753

Manual Mechanical Air Control Valve - 3 Ports, 2 Position
Mi Item #07732854
MFR #88130753
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
88130753

Manual Mechanical Air Control Valve - 3 Ports, 2 Position
Mi Item #07732854
MFR #88130753

Mfr description
88130753 ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.022 lbs, 0.01 kg

Details

  • Body Material
    Stainless Steel
  • Normal State
    Normally Open, Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)