Motion
110

3M
110

3M™ Scotch-Weld™ Epoxy Adhesive DP110, Gray, 48.5 mL Duo-Pak, 12/case
Mi Item #07732900
MFR #110
Price$50.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
110

3M™ Scotch-Weld™ Epoxy Adhesive DP110, Gray, 48.5 mL Duo-Pak, 12/case
Mi Item #07732900
MFR #110

Mfr description
08990 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible adhesive provides strong, permanent bond even under vibration and impact
  • Maintains high shear and peel strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.78/each

Specifications

Dimensions

  • Package Size
    48.5 ml

Details

  • Color
    Gray
  • Cure Time
    48 hr
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00638060089903
  • Package Type
    Duo-Pak
  • UPC_NO
    00638060089903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)