Overview
Mfr description
CD20P3G 20 HP 1180 RPM 286T 575 V
Specifications
- Motor Phase3 ph
- Motor Horsepower20 hp
- Country of OriginMEX
- Synchronous Rpm1200 rpm
- Motor Supply Voltage575 V
- Frame Size286T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1180 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency91.7 %
- Motor Poles6
- DescriptionU.S. Motors® WORLD MOTOR line from Nidec Motor Corporation will keep your fans, blowers, compressors, pumps, material handling and other equipment operating reliably, around the clock. Our offering of general purpose Motors is extensive, ranging from open drip proof (ODP) to UNIMOUNT® and cast-iron Motors. Damp, dusty or dirty environments are no match for our TEFC three-phase Motors, which are built to withstand a variety of harsh and corrosive conditions. From all cast-iron frames to special paint and oxide primers, these Motors are protected - inside and out - helping to extend their thermal and mechanical life.
- Shaft Diameter1.8750 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight370 lbs
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382128326
- UPC_NO786382128326
- ModelGA58
- Max Allowable Current19.6 A
- Product TypesAC Motors
- Torque88.9 ft-lbs
- Opposite Drive End Bearing6210-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data