Overview
Mfr description
CD3P3G 3 HP 1180 RPM 213T 575 V
Specifications
- Motor Phase3 ph
- Motor Horsepower3 hp
- Country of OriginMEX
- Synchronous Rpm1200 rpm
- Motor Supply Voltage575 V
- Frame Size213T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1180 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency90.2 %
- Motor Poles6
- DescriptionU.S. Motors® WORLD MOTOR line from Nidec Motor Corporation will keep your fans, blowers, compressors, pumps, material handling and other equipment operating reliably, around the clock. Our offering of general purpose Motors is extensive, ranging from open drip proof (ODP) to UNIMOUNT® and cast-iron Motors. Damp, dusty or dirty environments are no match for our TEFC three-phase Motors, which are built to withstand a variety of harsh and corrosive conditions. From all cast-iron frames to special paint and oxide primers, these Motors are protected - inside and out - helping to extend their thermal and mechanical life.
- Shaft Diameter1.3750 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight170 lbs
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382128357
- UPC_NO786382128357
- ModelGE63
- Max Allowable Current3.5 A
- Product TypesAC Motors
- Torque13.4 ft-lbs
- Opposite Drive End Bearing6206-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data