Motion
D100P4E
General Purpose Motor - 100 hp, 900 rpm, 3 ph, 190/380//230/460 V, 445T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 740 rpm - 890 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07733750
MFR #D100P4E
Price$29,532.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 100 hp, 900 rpm, 3 ph, 190/380//230/460 V, 445T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 740 rpm - 890 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07733750
MFR #D100P4E

Mfr description
D100P4E 100 HP 890 & 740 RPM 445T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,532.28/each

Specifications

Dimensions

  • Frame Size
    445T
  • Overall Length C Dimension
    39.8 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Torque
    589 ft-lbs
  • Weight
    1200 lbs

Details

  • Base RPM
    740 rpm - 890 rpm
  • Country of Origin
    MEX
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    94.1 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382125813
  • Max Allowable Current
    128 A, 156 A, 255 A, 312 A
  • Maximum Speed
    890 rpm
  • Model
    FS58
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    190/380//230/460 V
  • Motor Type
    General Purpose Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6313-J
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6220-J
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    786382125813
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)