Motion
D75P4E
General Purpose Motor - 75 hp, 900 rpm, 3 ph, 190/380//230/460 V, 444T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 740 rpm - 895 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07733751
MFR #D75P4E
Your Price$17,451.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 75 hp, 900 rpm, 3 ph, 190/380//230/460 V, 444T Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 740 rpm - 895 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07733751
MFR #D75P4E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17,451.58/each(List $20,941.90)

Overview

Mfr description
D75P4E 75 HP 895 & 740 RPM 444T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    75 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    444T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    740 rpm - 895 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    94.1 %
  • Motor Poles
    8
  • Description
    Nidec Motor Corporation offers an extensive line of industrial and commercial U.S. Motors® brand high efficiency electric motors that meet or exceed NEMA Premium® standards, ensuring your facility complies with local electrical codes and safety regulations.
  • Shaft Diameter
    3.3750 in
  • Overall Length C Dimension
    39.8 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    1100 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382125820
  • UPC_NO
    786382125820
  • Model
    FS57
  • Max Allowable Current
    97 A, 117 A, 194 A, 234 A
  • Product Types
    AC Motors
  • Torque
    441.1 ft-lbs
  • Opposite Drive End Bearing
    6313-J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text