Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Elevator Motor - 15 hp, 3600 rpm, 3 ph, 230/460 V, 213T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3410 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #07733752
MFR #DH15S1BF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DH15S1BF 15 HP 3410 RPM 213T 230/460 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    213T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3410 rpm
  • Duty Condition Type
    Intermediate
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    84.0 %
  • Motor Poles
    2
  • Description
    U.S. motors® three phase, open dripproof (ODP) elevator motors that are applied where the motor is a dry environment and runs the hydraulic pump outside of the fluid tank. These motors are typically applied to hydraulic elevators of five stories or less and are designed for either 80 or 100 starts per hour.
  • Shaft Diameter
    1.3750 in
  • NEMA Design Class
    #
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    90 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382124038
  • Model
    FV21
  • Max Allowable Current
    19.8 A, 40 A
  • Product Types
    AC Motors
  • Torque
    23.1 ft-lbs
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text