Motion
DH20S1BF
Submersible Elevator Motor - 20 hp, 3600 rpm, 3 ph, 230/460 V, 215T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3410 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #07733754
MFR #DH20S1BF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Elevator Motor - 20 hp, 3600 rpm, 3 ph, 230/460 V, 215T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3410 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #07733754
MFR #DH20S1BF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    215T
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Torque
    30.8 ft-lbs
  • Weight
    105 lbs

Details

  • Base RPM
    3410 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® three phase, open dripproof (ODP) elevator motors that are applied where the motor is a dry environment and runs the hydraulic pump outside of the fluid tank. These motors are typically applied to hydraulic elevators of five stories or less and are designed for either 80 or 100 starts per hour.
  • Duty Condition Type
    Intermediate
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    85.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382124052
  • Max Allowable Current
    25.3 A, 51 A
  • Model
    FV23
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382124052

Overview

Mfr description
DH20S1BF 20 HP 3410 RPM 215T 230/460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought