Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Elevator Motor - 30 hp, 3600 rpm, 3 ph, 575 V, 256T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3525 rpm Base, Horizontal / Foot Mount, Intermediate
MI ITEM #07733759
MFR #DH30S1GF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DH30S1GF 30 HP 3525 RPM 256T 575 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    256T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3525 rpm
  • Duty Condition Type
    Intermediate
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    90.2 %
  • Motor Poles
    2
  • Description
    U.S. motors® three phase, open dripproof (ODP) elevator motors that are applied where the motor is a dry environment and runs the hydraulic pump outside of the fluid tank. These motors are typically applied to hydraulic elevators of five stories or less and are designed for either 80 or 100 starts per hour.
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Insulation Class
    F
  • Standards Met
    EE
  • Weight
    160 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382124106
  • UPC_NO
    786382124106
  • Model
    FV28
  • Max Allowable Current
    28.3 A
  • Product Types
    AC Motors
  • Torque
    44.7 ft-lbs
  • Opposite Drive End Bearing
    6207-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text