Motion
DH40S1GF
Submersible Elevator Motor - 40 hp, 3600 rpm, 3 ph, 575 V, 284T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3535 rpm Base, Horizontal / Foot Mount, Intermediate
Mi Item #07733761
MFR #DH40S1GF
Price$4,065.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible Elevator Motor - 40 hp, 3600 rpm, 3 ph, 575 V, 284T Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 3535 rpm Base, Horizontal / Foot Mount, Intermediate
Mi Item #07733761
MFR #DH40S1GF

Mfr description
DH40S1GF 40 HP 3535 RPM 284T 575 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,065.60/each

Specifications

Dimensions

  • Frame Size
    284T
  • Service Factor
    1.00
  • Shaft Diameter
    1.8750 in
  • Torque
    59.4 ft-lbs
  • Weight
    225 lbs

Details

  • Base RPM
    3535 rpm
  • Country of Origin
    MEX
  • Description
    U.S. motors® three phase, open dripproof (ODP) elevator motors that are applied where the motor is a dry environment and runs the hydraulic pump outside of the fluid tank. These motors are typically applied to hydraulic elevators of five stories or less and are designed for either 80 or 100 starts per hour.
  • Duty Condition Type
    Intermediate
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    88.5 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382124120
  • Max Allowable Current
    39 A
  • Maximum Speed
    3535 rpm
  • Model
    FV30
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    575 V
  • Motor Type
    Submersible Elevator Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    #
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2Z-J/C3
  • Standards Met
    EE
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382124120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)