Motion
10 98 i220

KNIPEX
10 98 i220

8 3/4" Ear Clamp Pliers
Mi Item #07733785
MFR #10 98 i220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
10 98 i220

8 3/4" Ear Clamp Pliers
Mi Item #07733785
MFR #10 98 i220

Mfr description
10 98 I 220 STRAIGHT JAW PINCHER
  • For the simple and reliable mounting of 1-ear and 2-ear clamps (Oetiker® system or similar).
  • No damage to press points on the ear clamps.
  • Slim head permits good accessibility in confined areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7/8 in.
  • Length
    8 7/8 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    8 3/4 in.
  • Shipping Weight
    0.835 lbs. lbs
  • Single Part Height
    7/8 in. in
  • Single Part Length
    8 7/8 in.
  • Single Part Width
    8 7/8 in.
  • Storage Dimension Height
    1.0 in. in
  • Storage Dimension Length
    9.3 in. in
  • Storage Dimension Width
    2.8 in.
  • Tool Weight
    0.785 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    0.785
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Polished
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red
  • Country of Origin
    Germany
  • Description
    Ear Clamp Pliers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221021900
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)