Motion
J2000-59
Wire Cutter - 8.9375 in Overall Length
Mi Item #07733887
MFR #J2000-59
Price$71.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 8.9375 in Overall Length
Mi Item #07733887
MFR #J2000-59

Mfr description
J2000-59 9" HEAVY DUTY DIAGONAL PLIER
  • Extra-long cutting blades provide greater cutting ability
  • Beefier, more reinforced head lasts longer than standard diagonal-cutters
  • Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.28/each

Specifications

Dimensions

  • Handle Length
    13.3 cm, 5.2200 in
  • Jaw Length
    1.2500 in
  • Jaw Thickness
    1.6 cm;0.6250 in
  • Jaw Width
    1.2600 in
  • Length
    22.7 cm, 8.9400 in
  • Overall Length
    8.9375 in
  • Single Part Height
    20 mm;0.7810 in
  • Single Part Length
    227 mm;8.9400 in
  • Single Part Width
    32 mm;1.2600 in
  • Tool Weight
    454 g, 16 oz
  • Tool Width
    32 mm;1.2600 in
  • Weight
    454 g, 16 oz
  • Width
    1.2600 in, 32 mm

Details

  • Application
    ACSR, Hardened Wire, Nails, Screws
  • Blade Finish
    Induction Hardened
  • Body Material
    Heat Treated Steel
  • Color
    Black, Blue
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers, Heavy-Duty Journeyman, 9-Inch
  • Ergonomic Handle
    Yes
  • Handle Color
    Black, Blue
  • Handle Material
    Dual-Material
  • Handle Style
    Journeyman
  • Handle Type
    Journeyman Dual-Material
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Heat Treated Steel
  • UPC_NO
    092644720512
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)