Motion
7030
In-Line Brushless Planetary DC Gearmotor - In-Line Planetary Shaft, 162 :1 Ratio, 1/8 hp, 130 V, 15.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #07733898
MFR #7030
Price$1,707.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In-Line Brushless Planetary DC Gearmotor - In-Line Planetary Shaft, 162 :1 Ratio, 1/8 hp, 130 V, 15.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #07733898
MFR #7030

Mfr description
7030 PLANETBRLESS GRMTR 226 LB-IN 130VDC
  • Unvented gearhousing mounts in any orientation
  • Permanently lubricated with high-performance lubricant
  • Hardened steel gears for long life and maximum performance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,707.50/each

Specifications

Dimensions

  • Gear Ratio
    162 :1
  • Overhung Load
    145 lbs
  • Weight
    6.20 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Flange Kit
    0960
  • Full Load Current
    0.88 A
  • Full Load Torque
    315 in/lb
  • Harmonization Code
    8501.31.3001
  • Input Horsepower
    1/8 hp
  • IP Rating
    IP44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    130 V
  • Motor Type
    Brushless
  • Mounting Type
    Face
  • Output RPM
    15.0 rpm
  • Radial Load Capacity
    145 lbs
  • Shaft Type
    In-Line Planetary
  • Standards Met
    CURUS, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)