Motion
7032
In-Line Brushless Planetary DC Gearmotor - In-Line Planetary Shaft, 8 :1 Ratio, 1/8 hp, 24 V, 313.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #07733900
MFR #7032
List Price$1,485.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
In-Line Brushless Planetary DC Gearmotor - In-Line Planetary Shaft, 8 :1 Ratio, 1/8 hp, 24 V, 313.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #07733900
MFR #7032

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,485.75/each for your price

Overview

Mfr description
7032 PLANETBRLESS GRMTR 2.7 NM 24VDC
  • Unvented gearhousing mounts in any orientation
  • Permanently lubricated with high-performance lubricant
  • Hardened steel gears for long life and maximum performance
  • Standard backlash <lt/> 60 arc minutes
  • Totally enclosed non-ventilated
  • Quiet operation, low electromagnetic interference (EMI)
  • Simple plug-in operation with Bodine chassis BLDC controls (flying leads, terminated for chassis control)

Specifications

  • Motor Type
    Brushless
  • Shaft Type
    In-Line Planetary
  • Input Horsepower
    1/8 hp
  • Motor Supply Voltage
    24 V
  • Gear Ratio
    8 :1
  • Output RPM
    313.0 rpm
  • Full Load Torque
    88 in/lb
  • Full Load Current
    5.60 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Standards Met
    CURUS, RoHS
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP44
  • Duty Condition Type
    Continuous Duty
  • Radial Load Capacity
    56 lbs
  • Overhung Load
    56 lbs
  • Mounting Type
    Face
  • Flange Kit
    0961
  • Weight
    5.10 lbs
  • Harmonization Code
    8501.31.3001
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text