Motion
26496
GP PRO Pacific Blue Ultra™ High-Capacity Recycled Paper Towel Roll - 7.800 in Width, 1150 Lft Roll Length, Brown Color
MI ITEM #07734069
MFR #26496
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO Pacific Blue Ultra™ High-Capacity Recycled Paper Towel Roll - 7.800 in Width, 1150 Lft Roll Length, Brown Color
MI ITEM #07734069
MFR #26496

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26496 TOWEL HRDWD PACBLU ULTRA BROWN
  • Inventory Efficiency: Roll towels fit both dispensers, automated and mechanical, and are available in 3-roll packs (for those with limited storage) and 6-roll packs.
  • Easy to Maintain: High-capacity 1150-ft towel rolls last longer, requiring less maintenance and minimizing refill frequency.
  • Affordable Quality: One-at-a-time dispensing helps prevent waste.
  • UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
  • Contains at least 50% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 50% post consumer material. GreenSeal.org.
  • Works with Pacific Blue Ultra™ Automated Dispensers 59590 and Mechanical Dispensers 59589
  • USDA Certified Biobased product
  • Can help earn LEED® credits

Specifications

  • Roll Or Sheets
    Roll
  • Color
    Brown
  • Total Number Of Towels
    3
  • Towel Width
    7.800 in
  • Roll Length
    1150 Lft
  • Manufacturer Upc Number
    073310264967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text