Motion
59589
GP PRO Pacific Blue Ultra™ High-Capacity Mechanical Touchless Paper Towel Dispenser - Black Color, 12.6 in Wide, 16.7 in High, 9.3 in Depth
Mi Item #07734070
MFR #59589
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO Pacific Blue Ultra™ High-Capacity Mechanical Touchless Paper Towel Dispenser - Black Color, 12.6 in Wide, 16.7 in High, 9.3 in Depth
Mi Item #07734070
MFR #59589

Mfr description
59589 DISPN TWL PAC BLU ULTRA MECH BLACK
  • Durable: Built to handle heavy usage and backed by a 5 year warranty.
  • Easy to Refill: Easy-access front cover opens 180 degrees.
  • Easy to Maintain: High-capacity 1150-ft towel rolls last longer, requiring less maintenance and minimizing refill frequency. 11" towel length (on average).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    9.3 in
  • Height
    16.7 in
  • Width
    12.6 in

Details

  • Dispenser Color Finish
    Black
  • Dispenser Type
    Automatic Towel Dispenser
  • For Use With Model
    26490, 26491, 26495, 26496
  • Manufacturer Upc Number
    073310595894
  • Paper Towel Roll Type
    Touchless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)