Motion
59590
GP PRO Pacific Blue Ultra™ High-Capacity Mechanical Touchless Paper Towel Dispenser - Black Color, 12.9 in Wide, 16.0 in High, 8.9 in Depth
MI ITEM #07734071
MFR #59590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO Pacific Blue Ultra™ High-Capacity Mechanical Touchless Paper Towel Dispenser - Black Color, 12.9 in Wide, 16.0 in High, 8.9 in Depth
MI ITEM #07734071
MFR #59590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59590 DISPN TWL PACBLU ULTRA AUTOMATED
  • Durable: Built to handle heavy usage and backed by a 5 year warranty.
  • Easy to Refill: Easy-access front cover opens 180 degrees.
  • Easy to Maintain: High-capacity 1150-ft towel rolls last longer, requiring less maintenance and minimizing refill frequency. Choose between two towel lengths, 11" or 14".
  • Hygienic: Motion activation for hands-free operation helps improve hygiene.
  • Inventory Efficiency: Roll towels fit both automated and mechanical dispensers, and are available in 3-roll packs (for those with limited storage) and 6-roll packs.
  • Affordable Quality: The high quality budget-friendly choice with one-at-a-time towel dispensing to help prevent waste.
  • Attractive: New, contemporary designs mirror the workspaces of today and match Pacific Bue Ultra Soap and Sanitizer Dispensers for a coordintated look
  • Flexible: Choose 26490 White 6 roll case, 26491 White 3 roll case, 26495 Natural 6 roll case, or 26496 Natural 3 roll case towels.

Specifications

  • Dispenser Type
    Automatic Towel Dispenser
  • For Use With Model
    26490, 26491, 26495, 26496
  • Dispenser Color Finish
    Black
  • Paper Towel Roll Type
    Touchless
  • Depth
    8.9 in
  • Height
    16.0 in
  • Width
    12.9 in
  • Manufacturer Upc Number
    073310595900

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text