Overview
Mfr description
59751 DISPN TWL REC TRASH RECPT 12 ENMO
Specifications
- Receptacle TypeGarbage Receptacle
- ShapeRectangular
- Color FinishStainless Steel
- Ada ComplianceADA Compliant
- Height61.0469 in
- Width21.5 in
- Manufacturer Upc Number036500308995
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data