Motion
59437A
GP PRO enMotion® Automated Touchless Paper Towel Dispenser - White Color, 12.7 in Wide, 13.8 in High, 8.5 in Depth
MI ITEM #07734077
MFR #59437A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO enMotion® Automated Touchless Paper Towel Dispenser - White Color, 12.7 in Wide, 13.8 in High, 8.5 in Depth
MI ITEM #07734077
MFR #59437A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    8.5 in
  • Height
    13.8 in
  • Width
    12.7 in

Details

  • Dispenser Color Finish
    White
  • Dispenser Type
    Automatic Towel Dispenser
  • For Use With Model
    89410, 89415, 89420, 89430, 89440
  • Manufacturer Upc Number
    036500306601
  • Paper Towel Roll Type
    Touchless
  • Product Pop Up Warning
    Yes

Overview

Mfr description
59437A DISPN TWL ENMOTION IMPULSE8 TL
  • Small Profile: This dispenser is packed with great features and a smaller profile for tight spaces, and helps enhance image and décor.
  • Quiet: Whisper-quiet dispensing for a premium experience.
  • 97% Customer Satisfaction: enMotion® Automated Towel Dispensers deliver a 97% customer satisfaction* performance rating. *Source, Directions Research, Inc., April 2015.
  • Extended Battery Life: Dispenses up to 150 rolls on one set of batteries to help reduce maintenance and improve reliability.
  • Waste Reducing: Controlled towel dispensing reduces waste up to 30% compared to GP PRO folded towels.
  • Reliable: Engineered to be jam free and the replaceable chassis simplifies service.
  • Easily Customizable Settings: Multiple settings, including delay, sheet length and dispense mode meet your needs precisely.
  • Inventory Efficiency: Uses the same towel refills as enMotion® Recessed Towel Dispensers for inventory efficiency
  • EcoSmart™ by Georgia-Pacific: Recycled paper options available, including refills that meet or exceed EPA standards and can help earn LEED® credits.
  • Ten Year Warranty: We’re so confident in our enMotion® Automated Towel Dispensers, we guarantee them for a full 10 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought