Motion
59447A
GP PRO enMotion® Automated Touchless Paper Towel Dispenser - White Color, 14.6 in Wide, 14 in High, 9.250 in Depth
Mi Item #07734078
MFR #59447A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO enMotion® Automated Touchless Paper Towel Dispenser - White Color, 14.6 in Wide, 14 in High, 9.250 in Depth
Mi Item #07734078
MFR #59447A

Mfr description
59447A DISPTWL ENMOTION IMPULSE 10 WHITE
  • Premium Image: Sleek, modern styling and quality for a premium image.
  • Whisper Quiet™: Virtually soundless dispensing for a premium experience.
  • 97% Customer Satisfaction: enMotion® Automated Towel Dispensers deliver a 97% customer satisfaction* performance rating. *Source: GP PRO Proprietary Research, April 2015
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    9.250 in
  • Height
    14 in
  • Width
    14.6 in

Details

  • Dispenser Color Finish
    White
  • Dispenser Type
    Automatic Towel Dispenser
  • For Use With Model
    89460, 89470, 89480, 89485, 89490
  • Manufacturer Upc Number
    036500306663
  • Paper Towel Roll Type
    Touchless
  • Product Pop Up Warning
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)