Motion
59487A
GP PRO enMotion® Impulse® Automated Touchless Paper Towel Dispenser - White Color, 14.6 in Wide, 14 in High, 9.250 in Depth
MI ITEM #07734081
MFR #59487A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO enMotion® Impulse® Automated Touchless Paper Towel Dispenser - White Color, 14.6 in Wide, 14 in High, 9.250 in Depth
MI ITEM #07734081
MFR #59487A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59487A DISPNTWL ENMOTION IMPULSE 10 GRAY
  • Premium Image: Sleek, modern styling and quality for a premium image.
  • Whisper Quiet™: Virtually soundless dispensing for a premium experience.
  • 97% Customer Satisfaction: enMotion® Automated Towel Dispensers deliver a 97% customer satisfaction* performance rating. *Source: GP PRO Proprietary Research, April 2015
  • Extended Battery Life: Dispenses up to 150 rolls on one set of batteries to help reduce maintenance and improve reliability.
  • Waste Reducing: Controlled towel dispensing reduces waste up to 30% compared to GP PRO folded towels.
  • Guaranteed Reliability: Engineered to be jam-free and comes with a 10 year warranty
  • Easily Customizable Settings: Multiple settings including, sensor range, delay, sheet length and dispense mode meet your needs precisely.
  • Can help earn LEED® credits.
  • Ten Year Warranty: We’re so confident in our enMotion® Automated Towel Dispensers, we guarantee them for a full 10 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.
  • Inventory Efficiency: Uses the same roll towel refills as enMotion® 10” Automated Touchless Roll Paper Towel Dispenser. Use with 89460, 89470, 89480, 89485, and 89490
  • *Only available via one time, lifetime, Lease Agreement with GP PRO or authorized distributor.

Specifications

  • Dispenser Type
    Automatic Towel Dispenser
  • For Use With Model
    89460, 89470, 89480, 89485, 89490
  • Dispenser Color Finish
    White
  • Paper Towel Roll Type
    Touchless
  • Depth
    9.250 in
  • Height
    14 in
  • Width
    14.6 in
  • Manufacturer Upc Number
    036500306687
  • Product Pop Up Warning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text