Motion
59498A
GP PRO enMotion® Impulse® Automated Touchless Paper Towel Dispenser - Black Color, 12.7 in Wide, 13.8 in High, 8.580 in Depth
Mi Item #07734084
MFR #59498A
Price$89.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO enMotion® Impulse® Automated Touchless Paper Towel Dispenser - Black Color, 12.7 in Wide, 13.8 in High, 8.580 in Depth
Mi Item #07734084
MFR #59498A

Mfr description
59498A DISPN TWL ENMOTION IMPULSE 8
  • Small Profile: This dispenser is packed with great features and a smaller profile for tight spaces, and helps enhance image and décor.
  • Quiet: Whisper-quiet dispensing for a premium experience.
  • 97% Customer Satisfaction: enMotion® Automated Towel Dispensers deliver a 97% customer satisfaction* performance rating. *Source, Directions Research, Inc., April 2015.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.10/each

Specifications

Dimensions

  • Depth
    8.580 in
  • Height
    13.8 in
  • Width
    12.7 in

Details

  • Dispenser Color Finish
    Black
  • Dispenser Type
    Automatic Towel Dispenser
  • For Use With Model
    89410, 89415, 89420, 89430, 89440
  • Manufacturer Upc Number
    036500306595
  • Paper Towel Roll Type
    Touchless
  • Product Pop Up Warning
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)