Motion
42336
GP PRO enMotion® Gen 2 Moisturizing High-Frequency-Use Foam Sanitizer Dispenser Refill - Foam Form, 1000 ml, Refill Bottle, Dye & Fragrance Free Scent
MI ITEM #07734087
MFR #42336
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO enMotion® Gen 2 Moisturizing High-Frequency-Use Foam Sanitizer Dispenser Refill - Foam Form, 1000 ml, Refill Bottle, Dye & Fragrance Free Scent
MI ITEM #07734087
MFR #42336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1000 ml

Details

  • Form
    Foam
  • Manufacturer Upc Number
    073310423364
  • Product Pop Up Warning
    No
  • Scent
    Dye & Fragrance Free

Overview

Mfr description
42336 SOAP ENMOTION HI FRQUCY FOAM HND
  • Enhanced Formulas: Contains aloe, Pro Vitamin B5 and 6 other moisturizers to keep skin from drying out. Clinically assessed for mildness, improves skin condition and skin hydration in just 2 days.
  • Kills Germs: Active ingredient Ethyl Alcohol kills 99.99% of common germs that may cause disease
  • Hygienic: Sealed hygienic refills help reduce risk of cross-contamination.
  • Easy To Maintain: High-capacity bottles reduce runout and load with one hand for reduced effort required for refilling
  • Waste Reduction: Refills are engineered to dispense at least 99% of the foam product before replacement is needed.
  • 100% recyclable bottles, contain 25% post-consumer content.
  • Can help earn LEED® credits
  • USDA Certified Biobased product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought