Overview
Mfr description
42337 SOAP ENMOTION SANITIZER GEL NG
- Aloe and vitamin E added to help keep hands moisturized
- Ideal for use on visibly cleaned hands, especially when water is not available
- Leaves hands feeling clean and fresh
- Can help earn LEED credits
- Dermatologist Tested
- Compatible with Latex and Nitrile Gloves
- NSF E3 Certified
- Dye & Fragrance Free
Specifications
- FormFoam
- Container Size1000 ml
- ScentDye & Fragrance Free
- Manufacturer Upc Number073310423371
- Product Pop Up WarningNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data