Motion
42715
GP PRO enMotion® Gen2 Moisturizing Gentle Foam Soap Dispenser Refill - Foam Form, 1200 ml, Tranquil Aloe Scent
MI ITEM #07734091
MFR #42715
Price$61.12/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO enMotion® Gen2 Moisturizing Gentle Foam Soap Dispenser Refill - Foam Form, 1200 ml, Tranquil Aloe Scent
MI ITEM #07734091
MFR #42715

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.12/bx

Specifications

Dimensions

  • Container Size
    1200 ml

Details

  • Form
    Foam
  • Manufacturer Upc Number
    073310427157
  • Product Pop Up Warning
    No
  • Scent
    Tranquil Aloe
  • UPC_NO
    073310427157

Overview

Mfr description
42715 SOAP ENMOTION FOAM GENTLE NG TA
  • Enhanced Formulas: Rich foaming formulas with on-trend fragrances, moisturize as they clean, adding to the premium experience.
  • Hygienic: Sealed hygienic refills help reduce risk of cross-contamination.
  • Easy To Maintain: High-capacity bottles reduce runout and load with one hand for reduced effort when refilling
  • Waste Reduction: Refills are engineered to dispense at least 99% of foam product before replacement is needed.
  • 100% recyclable bottles, contain 25% post-consumer content.
  • Green Seal™ Certified: This product meets Green Seal™ Standard GS-41A based on effective performance and protective limits on VOCs and human & environmental toxicity. GreenSeal.org
  • Can help earn LEED® credits.
  • USDA Certified Biobased product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought