Motion
42818
GP PRO enMotion® Gen2 Moisturizing E-2 Rated Antimicrobial Foam Soap Dispenser Refill - Foam Form, 1200 ml, Unscented Scent
MI ITEM #07734092
MFR #42818
Price$102.24/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO enMotion® Gen2 Moisturizing E-2 Rated Antimicrobial Foam Soap Dispenser Refill - Foam Form, 1200 ml, Unscented Scent
MI ITEM #07734092
MFR #42818

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.24/pk

Specifications

Dimensions

  • Container Size
    1200 ml

Details

  • Form
    Foam
  • Manufacturer Upc Number
    073310428185
  • Product Pop Up Warning
    No
  • Scent
    Unscented
  • UPC_NO
    073310428185

Overview

Mfr description
42818 SOAP ENMOTION FOAM AM NG FF
  • Enhanced Formulas: Rich foaming formulas with on-trend fragrances, moisturize as they clean, adding to the premium experience.
  • Kills Germs: Cleans and reduces bacteria on skin and kills common germs that may cause disease.
  • Hygienic: Sealed hygienic refills help reduce risk of cross-contamination.
  • Easy To Maintain: High-capacity bottles reduce runout and load with one hand for reduced effort when refilling
  • Waste Reduction: Refills are engineered to dispense at least 99% of foam product before replacement is needed.
  • 100% recyclable bottles, contain 25% post-consumer content
  • Food-Safe: E2 registered option for use in food processing and food service areas.
  • Can help earn LEED® credits
  • USDA Certified Biobased product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought